Shop All Exhaust and Supply Fan Accessories
Dayton
In-Line Cabinet Ventilator, 266 CFM, 115 V
Mfr # 3DPE9
Zoro # G3016483
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Singlewide / Doublewide Singlewide
- CFM @ 0.000-In. SP 266
- Sones @ 0.000-In. SP @ 5 Ft. 0.9
- Voltage 115V AC
- Full Load Amps 0.79
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 3DPE9
- Zoro # G3016483
- UPC # 190735281758
- Country of Origin United States
- Category Exhaust and Supply Fan Accessories
Dimensions
Housing Height | 11 1/4 in |
Housing Width | 11 7/8 in |
Dimension B | 11 7/8 in |
Dimension A | 14 in |
Inlet Height | 10 in |
Inlet Width | 12 7/8 in |
Discharge Width | 8 in |
Discharge Height | 8 in |
Housing Length | 14 in |
Dimension F | 12 7/8 in |
Dimension E | 8 in |
Dimension D | 8 in |
Overall Width | 11 7/8 in |
Overall Height | 11 1/4 in |
Duct Width | 8 in |
Profile Width Family | Single-Wide |
Duct Height | 8 in |
Overall Depth | 14 in |
Profile Height Family | High |
Duct H x W | 8 in x 8 in |
Overall Dimensions H x W x D | 11 1/4 in x 11 7/8 in 14 in |
Description
In-Line Ceiling Exhaust Fan, Discharge Direction Horizontal/Vertical, Duct Diameter Not Applicable, Duct Height 8 in, Duct Width 8 in, Duct Shape Square, Nameplate Voltage 115V AC, Exhaust Airflow @ 0.100 in SP 246 cfm, Exhaust Airflow @ 0.200 in SP 228 cfm, Exhaust Airflow @ 0.250 in SP 221 cfm, Noise Level @ 0.100 in SP @ 5 ft 1 sones, Fan Wattage 83 W, Frequency 60 Hz, Full Load Current 0.8 A, Housing Material Steel, Motor Output Power 67 W, Motor Type Permanent Split Capacitor
Restrictions
- This item has been restricted from sale in the following states: NJ
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARRICK CONTROLS Level Control Da 120V 14 Sec Delay (16C1A01414)
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650300012)
- WHITE-RODGERS 50A65-5165 Trane Oem Direct (50A65-5165)
- DAYTON Temp Limit Control (2153000300)
- DAYTON In-Line Cabinet Fan, 254 CFM (6WZN6)
- DAYTON Exhaust Fan, 14 In, 1066 CFM (10D955)
- DAYTON Exhaust Fan Venturi Frame, 16x16, Galv (10E033)
- DAYTON Exhaust Fan, 24 In, 3533 CFM (10D959)
- DAYTON Guard Mounted Exhaust Fan, Blade 12" Dia. (484X53)
- DAYTON Weatherhood, 10 In. (16D555)
- CANARM Exhaust Fan, Hazardous Location, 16 In (P16-4)
- Dayton Exhaust and Supply Fan Accessories