Shop All Pump Impellers
Dayton
Impeller
Mfr # PPTLSP076G
Zoro # G8193823
product price: $38.19
/ea
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 5RWP3, 5UPW3, 5UPW4, 5UPW5
- Fits Brand DAYTON
- Impeller Material Plastic
- Impeller Diameter 5 5/16 in
- Impeller Design Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPTLSP076G
- Zoro # G8193823
- UPC # 190735318515
- Country of Origin China
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 5/16 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
Fits Brand | DAYTON |
Impeller Material | Plastic |
Impeller Design | Closed |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
Compatible Manufacturer Part Number | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
Compatible with Manufacturer Part Number | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
Compatible with Manufacturer Model Number [NEW] | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
Compatible Grainger Part Number | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
Compatible Manufacturer Model Number | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
For Use with Mfr. Model Number | 5RWP3, 5UPW3, 5UPW4, 5UPW5 |
Description
Impeller, Compatible with Manufacturer Model Number 5RWP3, 5UPW3, 5UPW4, 5UPW5, Compatible with Grainger Part Number 5RWP3, 5UPW3, 5UPW4, 5UPW5, Impeller Design Closed, Impeller Diameter 5 5/16 in, Impeller Material Plastic, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Pump Fountain Sub 205Gph (501004)
- DWYER INSTRUMENTS Polycarbonate Flow Meter, 224 Gph Water (RMA-43-SSV)
- LITTLE GIANT PUMP Pump 230V 1/40 HP (527016)
- ARO Valve Insert (95838)
- DAYTON Impeller (PP61004G)
- DAYTON Impeller (PP07003G)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- DAYTON Impeller (PPL4301FCG)
- DAYTON Impeller (PPT05007GG)
- DAYTON Impeller (PPTCEN04G)
- BELL & GOSSETT Impeller, For 4RC98, 5JPD7 (118440LF)
- Dayton Pump Impellers