Shop All Pump Impellers
Dayton
Impeller
Mfr # PPTLS2006G
Zoro # G7859731
product price: $279.99
/ea
Free Shipping & Returns
$279.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 5RWG9, 5RWJ0
- Fits Brand DAYTON
- Impeller Material Stainless Steel
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 5RWG9, 5RWJ0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPTLS2006G
- Zoro # G7859731
- UPC # 190735318355
- Country of Origin China
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 1/4 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 5RWG9, 5RWJ0 |
Fits Brand | DAYTON |
Impeller Material | Stainless Steel |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 5RWG9, 5RWJ0 |
Impeller Design | Closed |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Part Number | 5RWG9, 5RWJ0 |
Compatible with Manufacturer Model Number [NEW] | 5RWG9, 5RWJ0 |
Compatible Grainger Part Number | 5RWG9, 5RWJ0 |
Compatible Manufacturer Part Number | 5RWG9, 5RWJ0 |
Compatible Manufacturer Model Number | 5RWG9, 5RWJ0 |
For Use with Mfr. Model Number | 5RWG9, 5RWJ0 |
Description
Impeller, Compatible with Manufacturer Model Number 5RWG9, 5RWJ0, Compatible with Grainger Part Number 5RWG9, 5RWJ0, Impeller Design Closed, Impeller Diameter 5 1/4 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDPIPER Double Diaphragm Pump, Aluminum, Air Operated, 106 GPM 220 Degrees F (S15B1A2TANS000.)
- FLOTEC Utility Pump, 1/6HP (FP0S1250X)
- GEMS SENSORS 9/16-18 UNF SPDT Liquid Flow Switch 240VAC 0.5 gpm (FS-4, 122354)
- DAYTON Hand Nozzle, PVDF (1DLU4)
- DAYTON Impeller (PP05008G)
- DAYTON Impeller (PPL2207SG)
- DAYTON Impeller (PPL2202SG)
- DAYTON Impeller (PP22183AA02G)
- DAYTON Impeller (PPL2202CG)
- DAYTON Impeller, Aluminum (PP23013CB0201G)
- GOULDS WATER TECHNOLOGY Impeller (2K712)
- Dayton Pump Impellers