Shop All Pump Impellers
Dayton
Impeller
Mfr # PPTCEN04G
Zoro # G8054645
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand DAYTON
- For Use With Mfr. Model Number 5PXX9
- Impeller Material Aluminum
- Impeller Diameter 3 9/16 in
- Compatible with Manufacturer Model Number 5PXX9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPTCEN04G
- Zoro # G8054645
- UPC # 190735318850
- Country of Origin China
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 9/16 in |
Details
Item | Impeller |
Fits Brand | DAYTON |
For Use With Mfr. Model Number | 5PXX9 |
Impeller Material | Aluminum |
Compatible with Manufacturer Model Number | 5PXX9 |
Impeller Design | Vortex |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible Manufacturer Part Number | 5PXX9 |
Compatible with Manufacturer Part Number | 5PXX9 |
Compatible Grainger Part Number | 5PXX9 |
Compatible with Manufacturer Model Number [NEW] | 5PXX9 |
Compatible Manufacturer Model Number | 5PXX9 |
For Use with Mfr. Model Number | 5PXX9 |
Description
Impeller, Compatible with Manufacturer Model Number 5PXX9, Compatible with Grainger Part Number 5PXX9, Impeller Design Vortex, Impeller Diameter 3 9/16 in, Impeller Material Aluminum, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY Suction Diffuser, Flanged, 4"x3" (PSD-400X300)
- PULSAFEEDER Corporation Stops Reduced Lead Compliant (J61462-C-LF)
- DAYTON Pump Repair Kit, For 2ZXJ3, 2ZXJ4 (21TH17)
- DAYTON 1-1/2 HP 3" Auto Submersible Sewage Pump 230V Tether (4LE22)
- DAYTON Impeller (PPL2215NG)
- DAYTON Impeller (PP24053DU02G)
- DAYTON Impeller (PPL2219BG)
- DAYTON Impeller (PPT15007G)
- DAYTON Impeller (PPL2228BG)
- DAYTON Impeller (PPL2212ACG)
- DAYTON Nitrile Replacement Impeller (3ACB4)
- Dayton Pump Impellers