Shop All Pump Impellers
Dayton
Impeller
Mfr # PPT15007G
Zoro # G7968213
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number PPT15007G
- Fits Brand DAYTON
- Impeller Material 304 Stainless Steel
- Product Type Impeller
- Impeller Design Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPT15007G
- Zoro # G7968213
- UPC # 190735317587
- Country of Origin China
- Category Pump Impellers
Dimensions
Impeller Diameter | 113 mm |
Details
Item | Pump Impeller |
For Use With Mfr. Model Number | PPT15007G |
Fits Brand | DAYTON |
Impeller Material | 304 Stainless Steel |
Product Type | Impeller |
Impeller Design | Closed |
Compatible with Brand | Dayton |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible with Manufacturer Model Number | PPT15007G |
Compatible Manufacturer Part Number | PPT15007G |
Compatible Grainger Part Number | 4JMV9, 4JMW1, 4JMW2, 4JMW3, 4JMX4, 4JMX5, 4JMX6, 4JMX7 |
Compatible with Manufacturer Part Number | PPT15007G |
Compatible with Manufacturer Model Number [NEW] | PPT15007G |
Compatible Manufacturer Model Number | PPT15007G |
For Use with Mfr. Model Number | PPT15007G |
Description
Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 4JMV9, 4JMW1, 4JMW2, 4JMW3, 4JMX4, 4JMX5, 4JMX6, 4JMX7, Compatible with Manufacturer Model Number PPT15007G, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 113 mm, Impeller Material 304 Stainless Steel
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SJE-RHOMBUS NC Mechanical Float Switch 120/230VAC (30PMUWOP)
- OASE Pond Plant Scissors, FlexiCut, 2" 1 (46970)
- ALFA LAVAL Cup "D" Seal C216 Series Tri-Clover & Ampco (216D-80-3P)
- FLINT & WALLING Bearing, Discharge (130867)
- DAYTON Impeller (PPL2215NG)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- DAYTON Impeller (PPL2213CNG)
- DAYTON Impeller, Backhead and Seal Kit (PP092IBSK01G)
- DAYTON Impeller, 1/2 HP (PPT05002G)
- DAYTON Impeller (PPL2206CG)
- LIBERTY PUMPS 5137000 IMPELLER LE50 NEW (K001039)
- Dayton Pump Impellers