Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL4301FAG
Zoro # G8348103
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 5UXF6, 5UXG1
- Impeller Material Stainless Steel
- Product Type Impeller
- Compatible with Manufacturer Model Number 5UXF6, 5UXG1
- Impeller Diameter 3 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPL4301FAG
- Zoro # G8348103
- UPC # 190735177501
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 3/4 in |
Details
Item | Impeller Cartridge |
For Use With Mfr. Model Number | 5UXF6, 5UXG1 |
Impeller Material | Stainless Steel |
Product Type | Impeller |
Compatible with Manufacturer Model Number | 5UXF6, 5UXG1 |
Impeller Design | Closed |
Compatible with Brand | Dayton |
Compatible with Pump Type | Booster Pump |
Compatible Manufacturer Part Number | 5UXF6, 5UXG1 |
Compatible with Manufacturer Model Number [NEW] | 5UXF6, 5UXG1 |
Compatible Grainger Part Number | 5UXF6, 5UXG1 |
Compatible with Manufacturer Part Number | 5UXF6, 5UXG1 |
Compatible Manufacturer Model Number | 5UXF6, 5UXG1 |
For Use with Mfr. Model Number | 5UXF6, 5UXG1 |
Shop By | Closeouts |
Description
Impeller Cartridge, Compatible with Manufacturer Model Number 5UXF6, 5UXG1, Compatible with Grainger Part Number 5UXF6, 5UXG1, Impeller Design Closed, Impeller Diameter 3 3/4 in, Impeller Material Stainless Steel, Compatible with Pump Type Booster Pump, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TACO Cartridge, For 3GZV6, 4PC79 (0012-012RP)
- FILL-RITE Bypass Valve Assembly, Small Pump (KIT120BV)
- DAYTON Stainless Steel 3 HP Centrifugal Pump 208-230/460V (2ZXL6)
- DAYTON Rotary Gear Pump Head, 1 In., 1 1/2 HP (4KHP3)
- DAYTON Impeller (PP22183AA02G)
- DAYTON Impeller (132417)
- DAYTON Impeller (PP5541159G)
- DAYTON Impeller (PPL2228BG)
- DAYTON Impeller (PPL2209ACG)
- DAYTON Impeller (PP22183AE02G)
- AQUA-FLO Aqua-Flo AF91694150 1.5 HP XP2 XP Impeller (AF91694150)
- Dayton Pump Impellers