Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2228BG
Zoro # G7878823
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Bronze
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 53EC06
- Compatible with Pump Type Turbine Pumps
- Impeller Design Peripheral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPL2228BG
- Zoro # G7878823
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 5/16 in |
Details
Item | Impeller |
Impeller Material | Bronze |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 53EC06 |
Compatible with Pump Type | Turbine Pumps |
Impeller Design | Peripheral |
Compatible Manufacturer Part Number | 53EC06 |
Compatible with Manufacturer Part Number | 53EC06 |
Compatible with Manufacturer Model Number [NEW] | 53EC06 |
Compatible Manufacturer Model Number | 53EC06 |
For Use with Mfr. Model Number | 53EC06 |
For Use With Mfr. Model Number | 53EC06 |
Description
Impeller, Compatible with Manufacturer Model Number 53EC06, Compatible with Grainger Part Number 4JPG3, Impeller Design Peripheral, Impeller Diameter 4 5/16 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Brass Body Water Meter, Wnt Wtrmtr 1, 1 Gal Out (WNT-A-C-06-1)
- DAYTON 2 HP 2" Auto Submersible Sewage Pump 230V Tether (3BB91)
- DAYTON Self Priming Centrifugal Pump, 5 hp, 208 to 230/460V AC, 3 Phase, 88 ft Max Head (12N812)
- POND BOSS Pond and Stone Foam Sealant, Polyurethane (54236)
- DAYTON Impeller (PPT30007G)
- DAYTON Impeller (PP23023C40201G)
- DAYTON Impeller (PPT10007GG)
- DAYTON Impeller (PPTLSP106G)
- DAYTON Impeller (PPL2227BG)
- DAYTON Impeller (PP61004G)
- DAYTON Impeller (PPL2207SG)
- Dayton Pump Impellers