Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2219BG
Zoro # G8237415
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Bronze
- Impeller Diameter 3 7/16 in
- Compatible with Manufacturer Model Number 4JPF8A, 4JPF9B, 53EA98, 53EA99
- Impeller Design Peripheral
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPL2219BG
- Zoro # G8237415
- UPC # 190735176108
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 7/16 in |
Details
Item | Impeller |
Impeller Material | Bronze |
Compatible with Manufacturer Model Number | 4JPF8A, 4JPF9B, 53EA98, 53EA99 |
Impeller Design | Peripheral |
Compatible with Brand | Dayton |
Compatible with Pump Type | Turbine Pumps |
Compatible Manufacturer Part Number | 4JPF8A, 4JPF9B, 53EA98, 53EA99 |
Compatible with Manufacturer Part Number | 4JPF8A, 4JPF9B, 53EA98, 53EA99 |
Compatible with Manufacturer Model Number [NEW] | 4JPF8A, 4JPF9B, 53EA98, 53EA99 |
Compatible Manufacturer Model Number | 4JPF8A, 4JPF9B, 53EA98, 53EA99 |
For Use with Mfr. Model Number | 4JPF8A, 4JPF9B, 53EA98, 53EA99 |
For Use With Mfr. Model Number | 4JPF8A, 4JPF9B, 53EA98, 53EA99 |
Description
Impeller, Compatible with Manufacturer Model Number 4JPF8A, 4JPF9B, 53EA98, 53EA99, Compatible with Grainger Part Number 4JPE4, 4JPE5, 4JPE6, 4JPE7, 4JPF8, 4JPF9, Impeller Design Peripheral, Impeller Diameter 3 7/16 in, Impeller Material Bronze, Compatible with Pump Type Turbine Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS BRASS & TUBULAR 34 Back Flo Preventer (LF7U2-2 3/4)
- WEBSTER Spm-15-1 Booster Pump & Motor (SPM-15-1)
- OASE Pond and Garden Pump, ABS, 3/32 HP, 3.5 psi (40347)
- FLUID-O-TECH Rotary Vane Pump, Low Lead Brass, 3.1 gpm (PB0601ANDNN0000)
- DAYTON Impeller (PPL2217PG)
- DAYTON Impeller (PPTLS2006G)
- DAYTON Impeller (PP5541159G)
- DAYTON Impeller (PPTLSP076G)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACC1 (3ACE2)
- DAYTON Impeller (PP20003AD02G)
- DAYTON Impeller (PPL2215NG)
- Dayton Pump Impellers