Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2217NG
Zoro # G8033444
original price:
$26.19
9% off
new price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Noryl
- Product Type Impeller
- Compatible with Brand Dayton
- Impeller Diameter 4.8 in
- Chemical Compatibility Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL2217NG
- Zoro # G8033444
- UPC # 190735179437
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4.8 in |
Details
Item | Pump Impeller |
Impeller Material | Noryl |
Product Type | Impeller |
Compatible with Brand | Dayton |
Chemical Compatibility | Water |
Impeller Design | Closed |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible with Manufacturer Model Number | 2YEW6, 2YEW7, 2YEX5 |
Compatible with Manufacturer Part Number | 2YEW6, 2YEW7, 2YEX5 |
Compatible Manufacturer Part Number | 2YEW6, 2YEW7, 2YEX5 |
Compatible with Manufacturer Model Number [NEW] | 2YEW6, 2YEW7, 2YEX5 |
Compatible Grainger Part Number | 2YEW6, 2YEW7, 2YEX5 |
Compatible Manufacturer Model Number | 2YEW6, 2YEW7, 2YEX5 |
For Use with Mfr. Model Number | 2YEW6, 2YEW7, 2YEX5 |
For Use With Mfr. Model Number | 2YEW6, 2YEW7, 2YEX5 |
Description
Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YEW6, 2YEW7, 2YEX5, Compatible with Manufacturer Model Number 2YEW6, 2YEW7, 2YEX5, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4.8 in, Impeller Material Noryl, Chemical Compatibility Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Hydronic Circulating Pump, 1/25 hp, 115V, 1 Phase, Flange Connection (103252LF)
- GOATTHROAT PUMPS Hand Operated Drum Pump, For 5 gal (SCP.300)
- DAYTON 1/4 HP 1-1/4" M Plug-In Utility Pump 120V AC No Switch Included (3YU55)
- GRUNDFOS Pump Repair Kits- Kit, TP shaft seal cpl.12mm GQQV, TP Series. (96508809)
- DAYTON Impeller (PPTPXY08G)
- DAYTON Impeller (200210210)
- DAYTON Impeller (PPTLS2006G)
- DAYTON Impeller (PP18004AG)
- DAYTON Impeller (PPL2212ASG)
- DAYTON Impeller (PP46006G)
- DAYTON Impeller (PPL2213APG)
- Dayton Pump Impellers