Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2214PG
Zoro # G9713487
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Polypropylene
- Product Type Impeller
- Compatible with Manufacturer Model Number 2YER7, 2YER8, 2YEU9
- Impeller Diameter 4.8 in
- Impeller Design Closed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL2214PG
- Zoro # G9713487
- UPC # 190735179406
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4.8 in |
Details
Item | Pump Impeller |
Impeller Material | Polypropylene |
Product Type | Impeller |
Compatible with Manufacturer Model Number | 2YER7, 2YER8, 2YEU9 |
Impeller Design | Closed |
Compatible with Brand | Dayton |
Chemical Compatibility | Water |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible with Manufacturer Part Number | 2YER7, 2YER8, 2YEU9 |
Compatible Manufacturer Part Number | 2YER7, 2YER8, 2YEU9 |
Compatible with Manufacturer Model Number [NEW] | 2YER7, 2YER8, 2YEU9 |
Compatible Manufacturer Model Number | 2YER7, 2YER8, 2YEU9 |
For Use with Mfr. Model Number | 2YER7, 2YER8, 2YEU9 |
For Use With Mfr. Model Number | 2YER7, 2YER8, 2YEU9 |
Description
Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YER7, 2YER8, 2YEU9, Compatible with Manufacturer Model Number 2YER7, 2YER8, 2YEU9, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4.8 in, Impeller Material Polypropylene, Chemical Compatibility Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule-Mate 2000 GPH Fully Automated Bilge Pump - 12V (RM2000A)
- FILL-RITE Fuel Nozzle, 6 in. L, 3/4 in. Size (FRNA075DAU10)
- ARO Cover (96091)
- ATLANTIC Pump, 1 HP, Iron (A-31)
- DAYTON Impeller (090COLU1207)
- DAYTON Impeller (PPL2214NG)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACC1 (3ACE2)
- DAYTON Impeller, 1/2 HP (PPT05002G)
- DAYTON Nitrile Replacement Impeller (3ACB4)
- DAYTON Impeller (PP31007BG)
- JABSCO Replacement Flexible Impeller, Viton (14282-0004)
- Dayton Pump Impellers