Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2213CNG
Zoro # G7965763
product price: $23.59
/ea
$23.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2YEV4, 2YEW8
- Impeller Material Noryl
- Product Type Impeller
- Chemical Compatibility Water
- Compatible with Manufacturer Model Number 2YEV4, 2YEW8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL2213CNG
- Zoro # G7965763
- UPC # 190735179376
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 in |
Details
Item | Pump Impeller |
For Use With Mfr. Model Number | 2YEV4, 2YEW8 |
Impeller Material | Noryl |
Product Type | Impeller |
Chemical Compatibility | Water |
Compatible with Manufacturer Model Number | 2YEV4, 2YEW8 |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Compatible with Brand | Dayton |
Impeller Design | Closed |
Compatible with Manufacturer Part Number | 2YEV4, 2YEW8 |
Compatible Manufacturer Part Number | 2YEV4, 2YEW8 |
Compatible Grainger Part Number | 2YEV4, 2YEW8 |
Compatible with Manufacturer Model Number [NEW] | 2YEV4, 2YEW8 |
Compatible Manufacturer Model Number | 2YEV4, 2YEW8 |
For Use with Mfr. Model Number | 2YEV4, 2YEW8 |
Description
Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YEV4, 2YEW8, Compatible with Manufacturer Model Number 2YEV4, 2YEW8, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4 in, Impeller Material Noryl, Chemical Compatibility Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 12V DC, 20 gpm Max. Flow Rate , 1/4 HP, Cast Iron, 1 in MNPT Inlet (FR4210H)
- GPI Drum Pump, 12VDC, 1/3 HP (P-200H-2UR)
- DAYTON Pump, Turbine, 1/3 HP (4UP50)
- FLINT & WALLING Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (PB0512A051)
- DAYTON Impeller (PPL2217NG)
- DAYTON Impeller (PPL2220BG)
- DAYTON Impeller (PP27183ED02G)
- DAYTON Impeller (PPTCOL13G)
- DAYTON Impeller (PPT30007G)
- DAYTON Nitrile Replacement Impeller (3ACB5)
- GRUNDFOS Pump Repair Parts- Spare, Impeller cpl. B3. (96547682)
- Dayton Pump Impellers