Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2213APG
Zoro # G9713514
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Polypropylene
- Product Type Impeller
- Chemical Compatibility Water
- Impeller Diameter 4.8 in
- Compatible with Pump Type Chemical-Resistant Centrifugal Pump
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPL2213APG
- Zoro # G9713514
- UPC # 190735179352
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4.8 in |
Details
Item | Pump Impeller |
Impeller Material | Polypropylene |
Product Type | Impeller |
Chemical Compatibility | Water |
Compatible with Pump Type | Chemical-Resistant Centrifugal Pump |
Impeller Design | Closed |
Compatible with Manufacturer Model Number | 2YER5, 2YER6, 2YEU8 |
Compatible with Brand | Dayton |
Compatible with Manufacturer Part Number | 2YER5, 2YER6, 2YEU8 |
Compatible Grainger Part Number | 2YER5, 2YER6, 2YEU8 |
Compatible with Manufacturer Model Number [NEW] | 2YER5, 2YER6, 2YEU8 |
Compatible Manufacturer Part Number | 2YER5, 2YER6, 2YEU8 |
Compatible Manufacturer Model Number | 2YER5, 2YER6, 2YEU8 |
For Use with Mfr. Model Number | 2YER5, 2YER6, 2YEU8 |
For Use With Mfr. Model Number | 2YER5, 2YER6, 2YEU8 |
Description
Pump Impeller, Compatible with Brand Dayton, Compatible with Grainger Part Number 2YER5, 2YER6, 2YEU8, Compatible with Manufacturer Model Number 2YER5, 2YER6, 2YEU8, Compatible with Pump Type Chemical-Resistant Centrifugal Pump, Impeller Design Closed, Impeller Diameter 4.8 in, Impeller Material Polypropylene, Chemical Compatibility Water
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Fuel Transfer Pump, 115V AC, 15 gpm Max. Flow Rate , 1/6 HP, Cast Iron, 1 in MNPT Inlet (FR610H)
- DAYTON Gasket, 771347 (771347)
- GROZ Fuel Ctrnl Nozzle, 1", NPT (45594)
- KERICK 1/4-20 in. x12 in Stainless Steel Float Rod (SR12)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA3)
- DAYTON Impeller (139348)
- DAYTON Impeller (PPT30007G)
- DAYTON Impeller (PP5541168G)
- DAYTON Impeller (134138)
- DAYTON Impeller (090COLU1207)
- DAYTON Impeller, 4 9/16" Dia, Semi-Open, Bronze (811D63)
- Dayton Pump Impellers