Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2212CSG
Zoro # G8107373
original price:
$94.67
73% off
new price: $25.49
/ea
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material 316 Stainless Steel
- Impeller Diameter 3 9/16 in
- Compatible with Brand Dayton
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Manufacturer Model Number 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL2212CSG
- Zoro # G8107373
- UPC # 190735179338
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 9/16 in |
Details
Item | Impeller |
Impeller Material | 316 Stainless Steel |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Model Number | 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A |
Impeller Design | Open |
Compatible with Manufacturer Part Number | 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A |
Compatible Manufacturer Part Number | 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A |
Compatible with Manufacturer Model Number [NEW] | 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A |
Compatible Grainger Part Number | 2ZXR2, 2ZXR3, 2ZXT1, 2ZXT2 |
Compatible Manufacturer Model Number | 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A |
For Use with Mfr. Model Number | 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A |
For Use With Mfr. Model Number | 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A |
Shop By | Closeouts |
Description
Impeller, Compatible with Manufacturer Model Number 2ZXR2, 2ZXR3A, 2ZXT1, 2ZXT2A, Compatible with Grainger Part Number 2ZXR2, 2ZXR3, 2ZXT1, 2ZXT2, Impeller Design Open, Impeller Diameter 3 9/16 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FILL-RITE Replacement Filter, 18 gpm (F1810HM0)
- DAYTON Cast Iron 1-1/2 HP Centrifugal Pump 115/230V (2ZXJ7)
- BELL & GOSSETT Hydronic Circulating Pump, 1/12 hp, 115V, 1 Phase, Flange Connection (106197LF)
- BROOKS Flowmeter, Range @ CCM of Air 0-23640 (1250AR6101MRSVV)
- DAYTON Neoprene Replacement Impeller (3ACB7)
- DAYTON Impeller, 4 1/4" Dia, Semi-Open, 316 SS (811D95)
- DAYTON Nitrile Impeller/Sleeve Assembly (3ABZ9)
- DAYTON Impeller (PPL2209ACG)
- DAYTON Impeller (PPL2210SG)
- DAYTON Impeller, 3 3/4" Dia, Semi-Open, Bronze (811D62)
- JABSCO Replacement Flexible Impeller, Neoprene (17956-0001-P)
- Dayton Pump Impellers