Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2212ACG
Zoro # G9713541
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2ZXP7, 2ZXP8A
- Impeller Material Cast Iron
- Compatible with Brand Dayton
- Impeller Design Open
- Compatible with Manufacturer Model Number 2ZXP7, 2ZXP8A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL2212ACG
- Zoro # G9713541
- UPC # 190735179314
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 5/16 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 2ZXP7, 2ZXP8A |
Impeller Material | Cast Iron |
Compatible with Brand | Dayton |
Impeller Design | Open |
Compatible with Manufacturer Model Number | 2ZXP7, 2ZXP8A |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible Manufacturer Part Number | 2ZXP7, 2ZXP8A |
Compatible with Manufacturer Model Number [NEW] | 2ZXP7, 2ZXP8A |
Compatible with Manufacturer Part Number | 2ZXP7, 2ZXP8A |
Compatible Grainger Part Number | 2ZXP7, 2ZXP8 |
Compatible Manufacturer Model Number | 2ZXP7, 2ZXP8A |
For Use with Mfr. Model Number | 2ZXP7, 2ZXP8A |
Description
Impeller, Compatible with Manufacturer Model Number 2ZXP7, 2ZXP8A, Compatible with Grainger Part Number 2ZXP7, 2ZXP8, Impeller Design Open, Impeller Diameter 4 5/16 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Flowmeter Range 4-30 Scfm (RMC-123)
- ALADDIN EQUIPMENT Aladdin Equipment GOKIT32 Pentair Whisperflo Pool Pump Seal (GOKIT32)
- ARO Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 52 GPM (PD10A-ASS-STT)
- HEDLAND Flowmeter, 05-0.5 / 0.2-1.9 GPM/LPM (H201A-005)
- DAYTON Impeller (PPL4301FCG)
- DAYTON Impeller (PPL2220BG)
- DAYTON Impeller (PP31007AG)
- DAYTON Impeller (PP5541126G)
- DAYTON Impeller (PPL2205CG)
- DAYTON Impeller (PP27183ED02G)
- BELL & GOSSETT Impeller, For 5JPD8 (118439LF)
- Dayton Pump Impellers