Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2209ACG
Zoro # G8110706
original price:
$33.62
73% off
new price: $8.99
/ea
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 2ZXK2A, 2ZXK3B
- Impeller Material Cast Iron
- Impeller Diameter 5 11/16 in
- Impeller Design Closed
- Compatible with Pump Type Straight Centrifugal Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPL2209ACG
- Zoro # G8110706
- UPC # 190735179192
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 11/16 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 2ZXK2A, 2ZXK3B |
Impeller Material | Cast Iron |
Impeller Design | Closed |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Model Number | 2ZXK2A, 2ZXK3B |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number [NEW] | 2ZXK2A, 2ZXK3B |
Compatible with Manufacturer Part Number | 2ZXK2A, 2ZXK3B |
Compatible Manufacturer Part Number | 2ZXK2A, 2ZXK3B |
Compatible Grainger Part Number | 2ZXK2, 2ZXK3 |
Compatible Manufacturer Model Number | 2ZXK2A, 2ZXK3B |
For Use with Mfr. Model Number | 2ZXK2A, 2ZXK3B |
Shop By | Closeouts |
Description
Impeller, Compatible with Manufacturer Model Number 2ZXK2A, 2ZXK3B, Compatible with Grainger Part Number 2ZXK2, 2ZXK3, Impeller Design Closed, Impeller Diameter 5 11/16 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSA-MATIC Wet End Repair Kit (V2.0 XL KIT)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- FINISH THOMPSON Drum Pump, 1/2 HP, 3/4 In Outlet, 47In OAL (EFP-40 & S4 Kit)
- DWYER INSTRUMENTS Liquid Flow Switch, SPDT, 125/250VAC (V6EPS-S-S-4-S)
- DAYTON Impeller (PPTCEN04G)
- DAYTON Impeller (PPL2212ASG)
- DAYTON Impeller (PP18004AG)
- DAYTON Impeller (PPL2210SG)
- DAYTON Impeller (PP20003E602G)
- DAYTON Impeller (PP22183AA02G)
- ARMSTRONG Impeller Kit for S-45 NFI (816305-328K)
- Dayton Pump Impellers