Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2207SG
Zoro # G8376882
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Stainless Steel
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Manufacturer Model Number 2ZWX1A, 2ZWX2B, 2ZWZ5
- Impeller Diameter 4 5/8 in
- Impeller Design Semi-Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPL2207SG
- Zoro # G8376882
- UPC # 190735179147
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 5/8 in |
Details
Item | Impeller |
Impeller Material | Stainless Steel |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Model Number | 2ZWX1A, 2ZWX2B, 2ZWZ5 |
Impeller Design | Semi-Open |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 2ZWX1, 2ZWX2, 2ZWZ5 |
Compatible with Manufacturer Model Number [NEW] | 2ZWX1A, 2ZWX2B, 2ZWZ5 |
Compatible Manufacturer Part Number | 2ZWX1A, 2ZWX2B, 2ZWZ5 |
Compatible with Manufacturer Part Number | 2ZWX1A, 2ZWX2B, 2ZWZ5 |
Compatible Manufacturer Model Number | 2ZWX1A, 2ZWX2B, 2ZWZ5 |
For Use with Mfr. Model Number | 2ZWX1A, 2ZWX2B, 2ZWZ5 |
For Use With Mfr. Model Number | 2ZWX1A, 2ZWX2B, 2ZWZ5 |
Description
Impeller, Compatible with Manufacturer Model Number 2ZWX1A, 2ZWX2B, 2ZWZ5, Compatible with Grainger Part Number 2ZWX1, 2ZWX2, 2ZWZ5, Impeller Design Semi-Open, Impeller Diameter 4 5/8 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSATRON Diaphragm Metering Pump, 44 GPD, 100 PSI (LPE4SA-KTC1-G19)
- HEDLAND Flowmeter, GPM/LPM 3.0 - 30 / 10-115 (H761A-030)
- ZOELLER Sewage Pump (264-0045)
- PROCON Pump, Rotary Vane, SS (113A070F31BA 250)
- DAYTON Impeller, 3 3/4" Dia, Semi-Open, Bronze (811D62)
- DAYTON Impeller (PP3755G)
- DAYTON Nitrile Replacement Impeller (3ACB4)
- DAYTON Impeller (200210480)
- DAYTON Impeller (PP38002BG)
- DAYTON Impeller (PP01009G)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACC1 (3ACE2)
- Dayton Pump Impellers