Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2203SG
Zoro # G8048993
original price:
$91.79
73% off
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Stainless Steel
- Impeller Design Semi-Open
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Manufacturer Model Number 2ZWU2A, 2ZWU3A, 2ZWZ1
- Impeller Diameter 3 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPL2203SG
- Zoro # G8048993
- UPC # 190735179086
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 5/8 in |
Details
Item | Impeller |
Impeller Material | Stainless Steel |
Impeller Design | Semi-Open |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Model Number | 2ZWU2A, 2ZWU3A, 2ZWZ1 |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number [NEW] | 2ZWU2A, 2ZWU3A, 2ZWZ1 |
Compatible with Manufacturer Part Number | 2ZWU2A, 2ZWU3A, 2ZWZ1 |
Compatible Grainger Part Number | 2ZWU2, 2ZWU3, 2ZWZ1 |
Compatible Manufacturer Part Number | 2ZWU2A, 2ZWU3A, 2ZWZ1 |
Compatible Manufacturer Model Number | 2ZWU2A, 2ZWU3A, 2ZWZ1 |
For Use with Mfr. Model Number | 2ZWU2A, 2ZWU3A, 2ZWZ1 |
For Use With Mfr. Model Number | 2ZWU2A, 2ZWU3A, 2ZWZ1 |
Shop By | Closeouts |
Description
Impeller, Compatible with Manufacturer Model Number 2ZWU2A, 2ZWU3A, 2ZWZ1, Compatible with Grainger Part Number 2ZWU2, 2ZWU3, 2ZWZ1, Impeller Design Semi-Open, Impeller Diameter 3 5/8 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARNES Double Seal Effluent Pump, 1 HP, 8.3A (STEP1022DS)
- DWYER INSTRUMENTS Flowmeter, 15150 Scfh Air (VFB-54-BV)
- JABSCO Shower -Bilge Pump - 3.4GPM - 24V (37202-2024)
- TELEMECANIQUE SENSORS DPST Open Liquid Level Switch Open On Rise 575VAC (9036DG2R)
- DAYTON Impeller, 4 9/16" Dia, Semi-Open, Bronze (811D63)
- DAYTON Impeller (PP08002G)
- DAYTON Impeller (PP27183ED02G)
- DAYTON Impeller (PPT05007GG)
- DAYTON Impeller (PP5541166G)
- DAYTON Impeller (PPL2216PG)
- DAYTON Impeller (PP22183AF02G)
- Dayton Pump Impellers