Shop All Pump Impellers
Dayton
Impeller
Mfr # PPL2202CG
Zoro # G2005949
original price:
$11.15
78% off
$2.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material Cast Iron
- Compatible with Manufacturer Model Number 2ZWP1A, 2ZWP2A, 2ZWX4
- Impeller Design Semi-Open
- Compatible with Brand Dayton
- Impeller Diameter 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # PPL2202CG
- Zoro # G2005949
- UPC # 190735179055
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 1/2 in |
Details
Item | Impeller |
Impeller Material | Cast Iron |
Compatible with Manufacturer Model Number | 2ZWP1A, 2ZWP2A, 2ZWX4 |
Impeller Design | Semi-Open |
Compatible with Brand | Dayton |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Part Number | 2ZWP1A, 2ZWP2A, 2ZWX4 |
Compatible Manufacturer Part Number | 2ZWP1A, 2ZWP2A, 2ZWX4 |
Compatible Grainger Part Number | 2ZWP1, 2ZWP2, 2ZWX4 |
Compatible with Manufacturer Model Number [NEW] | 2ZWP1A, 2ZWP2A, 2ZWX4 |
Compatible Manufacturer Model Number | 2ZWP1A, 2ZWP2A, 2ZWX4 |
For Use with Mfr. Model Number | 2ZWP1A, 2ZWP2A, 2ZWX4 |
For Use With Mfr. Model Number | 2ZWP1A, 2ZWP2A, 2ZWX4 |
Shop By | Closeouts |
Description
Impeller, Compatible with Manufacturer Model Number 2ZWP1A, 2ZWP2A, 2ZWX4, Compatible with Grainger Part Number 2ZWP1, 2ZWP2, 2ZWX4, Impeller Design Semi-Open, Impeller Diameter 3 1/2 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Extractor Set C (1133)
- BECKETT Pump-115V Sub 6' cord W/plug Bottom intake (G325A6)
- YAMADA KIT FOR NDP-50 BAN, BFN, & BSN, (2) 771702 Diaphragm 50N, (4) 770630 Ball 50N, (4) 640069 O'Ring, (K50-MN)
- DAYTON Multi-Stage Booster Pump, 2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 11 Stage (5UWJ3)
- DAYTON Impeller (PPL2207SG)
- DAYTON Impeller (PP22183AA02G)
- DAYTON Impeller (PPL2204BG)
- DAYTON Impeller (PPL2210SG)
- DAYTON Impeller (PP04002AG)
- DAYTON Impeller (PP5541159G)
- ZOELLER Plastic Impeller (006224)
- Dayton Pump Impellers