Shop All Pump Impellers
Dayton
Impeller
Mfr # PP46006G
Zoro # G8363801
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impeller Material 316 Stainless Steel
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Manufacturer Model Number 12N808, 12N809
- Compatible with Brand Dayton
- Impeller Diameter 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP46006G
- Zoro # G8363801
- UPC # 190735175088
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 5 5/8 in |
Details
Item | Impeller |
Impeller Material | 316 Stainless Steel |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Manufacturer Model Number | 12N808, 12N809 |
Compatible with Brand | Dayton |
Impeller Design | Semi-Open |
Compatible with Manufacturer Model Number [NEW] | 12N808, 12N809 |
Compatible with Manufacturer Part Number | 12N808, 12N809 |
Compatible Manufacturer Part Number | 12N808, 12N809 |
Compatible Grainger Part Number | 12N808, 12N809 |
Compatible Manufacturer Model Number | 12N808, 12N809 |
For Use with Mfr. Model Number | 12N808, 12N809 |
For Use With Mfr. Model Number | 12N808, 12N809 |
Description
Impeller, Compatible with Manufacturer Model Number 12N808, 12N809, Compatible with Grainger Part Number 12N808, 12N809, Impeller Design Semi-Open, Impeller Diameter 5 5/8 in, Impeller Material 316 Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT PUMP Submersible Pump (559193)
- HARTELL Condensate Pump, 1/10 hp, 2 gal, 115V AC (AL2-X115)
- DAYTON Capacitor (PP211580-08G)
- ZOELLER Waste-Mate 4/10 HP 2" Manual Submersible Sewage Pump 115V (N264)
- DAYTON Impeller (200210210)
- DAYTON Neoprene Impeller/Sleeve Assembly (3ACA2)
- DAYTON Impeller (PP01009G)
- DAYTON Impeller (PPT05007GG)
- DAYTON Impeller (PP38002BG)
- DAYTON Impeller, Aluminum (PP23013CB0201G)
- JABSCO Replacement Flexible Impeller, Viton (14282-0004)
- Dayton Pump Impellers