Shop All Pump Impellers
Dayton
Impeller
Mfr # PP31007BG
Zoro # G8395861
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 12A079A
- Impeller Material Bronze
- Compatible with Manufacturer Model Number 12A079A
- Impeller Diameter 6 11/16 in
- Compatible with Brand Dayton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP31007BG
- Zoro # G8395861
- UPC # 190735180181
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 6 11/16 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 12A079A |
Impeller Material | Bronze |
Compatible with Manufacturer Model Number | 12A079A |
Compatible with Brand | Dayton |
Impeller Design | Closed |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible Manufacturer Part Number | 12A079A |
Compatible Grainger Part Number | 4ZA45A |
Compatible with Manufacturer Model Number [NEW] | 12A079A |
Compatible with Manufacturer Part Number | 12A079A |
Compatible Manufacturer Model Number | 12A079A |
For Use with Mfr. Model Number | 12A079A |
Description
Impeller, Compatible with Manufacturer Model Number 12A079A, Compatible with Grainger Part Number 4ZA45A, Impeller Design Closed, Impeller Diameter 6 11/16 in, Impeller Material Bronze, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Flo by 0.75 and 1 O-Ring and Turbine (935-016)
- DAYTON Hand Drum Pump, 3/4In FNPT (2RUK2)
- WATER WORKER WATER WORKER HT-20B Well Tank, 20 gal Capacity, 1 in FNPT (HT-20B)
- SEACHOICE PLUG DECK&BAITWELL 5/8"" (18951)
- DAYTON Impeller (PPL2206CG)
- DAYTON Impeller (PPL2212ACG)
- DAYTON Impeller (PP22183AB02G)
- DAYTON Nitrile Replacement Impeller (3ACB5)
- DAYTON Impeller (PPTLSP076G)
- DAYTON Impeller 5.25 (103512-GIS)
- ZOELLER Plastic Impeller (006224)
- Dayton Pump Impellers