Shop All Pump Impellers
Dayton
Impeller
Mfr # PP18004CG
Zoro # G1978271
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 12N810
- Impeller Material Cast Iron
- Impeller Diameter 4 1/2 in
- Impeller Design Semi-Open
- Compatible with Manufacturer Model Number 12N810
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP18004CG
- Zoro # G1978271
- UPC # 190735175637
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 1/2 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 12N810 |
Impeller Material | Cast Iron |
Impeller Design | Semi-Open |
Compatible with Manufacturer Model Number | 12N810 |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Dayton |
Compatible Grainger Part Number | 4UA78A |
Compatible with Manufacturer Part Number | 12N810 |
Compatible with Manufacturer Model Number [NEW] | 12N810 |
Compatible Manufacturer Part Number | 12N810 |
Compatible Manufacturer Model Number | 12N810 |
For Use with Mfr. Model Number | 12N810 |
Description
Impeller, Compatible with Manufacturer Model Number 12N810, Compatible with Grainger Part Number 4UA78A, Impeller Design Semi-Open, Impeller Diameter 4 1/2 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHALE MARINE Orca Auto 1300 12V Automatic Bilge Pump (BE1482)
- DAYTON Drum Grab, 1 Drum, 30 or 55 gal, 1000 lb (21VG44)
- HARTELL Pabx Impeller (200813)
- HEDLAND Flowmeter, 1 MNPT, 0.5-4 GPM (H621-604-R)
- DAYTON Neoprene Replacement Impeller (3ACB6)
- DAYTON Impeller (PP24053DU02G)
- DAYTON Impeller (PP31007AG)
- DAYTON Impeller (PPT05007GG)
- DAYTON Impeller (PP22183AB02G)
- DAYTON Impeller (PP31007BG)
- JACUZZI Jacuzzi 05381900R Magnum 1.5 HP Impeller (05381900R)
- Dayton Pump Impellers