Shop All Pump Impellers
Dayton
Impeller
Mfr # PP07003G
Zoro # G7966515
product price: $72.69
/ea
$72.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4UA68A
- Impeller Material Stainless Steel
- Compatible with Manufacturer Model Number 4UA68A
- Impeller Diameter 4 3/4 in
- Impeller Design Semi-Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP07003G
- Zoro # G7966515
- UPC # 190735175507
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 4 3/4 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 4UA68A |
Impeller Material | Stainless Steel |
Compatible with Manufacturer Model Number | 4UA68A |
Impeller Design | Semi-Open |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number [NEW] | 4UA68A |
Compatible with Manufacturer Part Number | 4UA68A |
Compatible Grainger Part Number | 4UA68A |
Compatible Manufacturer Part Number | 4UA68A |
Compatible Manufacturer Model Number | 4UA68A |
For Use with Mfr. Model Number | 4UA68A |
Description
Impeller, Compatible with Manufacturer Model Number 4UA68A, Compatible with Grainger Part Number 4UA68A, Impeller Design Semi-Open, Impeller Diameter 4 3/4 in, Impeller Material Stainless Steel, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBERTY PUMPS Sump Pump Platform (4445000)
- BLANCETT Basic Flow Monitor Display, Meter Mount (B30BM-CS)
- SONIN Water Alarm, Battery Powered, 9VDC (802)
- ARMSTRONG PUMPS Union Kit, 3/4 FNPT, 150 psi, LF Bronze (LF 3/4" FNPT UNION HARDWARE KIT)
- DAYTON Impeller/Sleeve Assy, Nitrile, For 3ACC4 (3ACE3)
- DAYTON Impeller (PPL2205CG)
- DAYTON Impeller (PPL2220BG)
- DAYTON Impeller (PPL2224BG)
- DAYTON Impeller (PP23023C40201G)
- DAYTON Impeller (PP27004CG)
- DAYTON Impeller (PPT15007G)
- Dayton Pump Impellers