Shop All Pump Impellers
Dayton
Impeller
Mfr # PP02007G
Zoro # G2959069
product price: $6.25
/ea
$6.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 4UA63A
- Impeller Material Cast Iron
- Compatible with Pump Type Straight Centrifugal Pumps
- Compatible with Brand Dayton
- Compatible with Manufacturer Model Number 4UA63A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP02007G
- Zoro # G2959069
- UPC # 190735175453
- Country of Origin India
- Category Pump Impellers
Dimensions
Impeller Diameter | 3 1/4 in |
Details
Item | Impeller |
For Use With Mfr. Model Number | 4UA63A |
Impeller Material | Cast Iron |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Dayton |
Compatible with Manufacturer Model Number | 4UA63A |
Impeller Design | Semi-Open |
Compatible with Manufacturer Part Number | 4UA63A |
Compatible Manufacturer Part Number | 4UA63A |
Compatible with Manufacturer Model Number [NEW] | 4UA63A |
Compatible Grainger Part Number | 4UA63A |
Compatible Manufacturer Model Number | 4UA63A |
For Use with Mfr. Model Number | 4UA63A |
Description
Impeller, Compatible with Manufacturer Model Number 4UA63A, Compatible with Grainger Part Number 4UA63A, Impeller Design Semi-Open, Impeller Diameter 3 1/4 in, Impeller Material Cast Iron, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR 1/3 HP Plastic Sump Side Disch with VFS (92372)
- DAYTON Pump, Turbine, 1/2 HP (4UP52)
- DAYTON Double Diaphragm Pump, 316 Stainless Steel, Air Operated, Santoprene (6PY48)
- GOULDS WATER TECHNOLOGY 5 HP 4" Manual Submersible Sewage Pump 230V (WS5032D4)
- DAYTON Impeller/Sleeve Assy, Neoprene, For 3ACB9 (3ACE1)
- DAYTON Impeller (PP18004AG)
- DAYTON Impeller (PPL2227BG)
- DAYTON Impeller (PPL2217PG)
- DAYTON Impeller (PPL2202SG)
- DAYTON Impeller (PPL2201CG)
- LIBERTY PUMPS 5137000 IMPELLER LE50 NEW (K001039)
- Dayton Pump Impellers