Shop All Pump Parts
Dayton
Impeller Locknut
Mfr # PP60226G
Zoro # G9483074
product price: $1.99
/ea
$1.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Impeller Locknut
- Impeller Design Semi-Open
- Compatible with Manufacturer Model Number 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A
- Impeller Diameter 1/2 in
- Compatible with Pump Type Straight Centrifugal Pumps
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PP60226G
- Zoro # G9483074
- UPC # 190735175217
- Country of Origin India
- Category Pump Parts
Dimensions
Impeller Diameter | 1/2 in |
Details
Item | Impeller |
Product Type | Impeller Locknut |
Impeller Design | Semi-Open |
Compatible with Manufacturer Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A |
Compatible with Pump Type | Straight Centrifugal Pumps |
Compatible with Brand | Dayton |
Compatible Manufacturer Part Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A |
Compatible with Manufacturer Model Number [NEW] | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A |
Compatible with Manufacturer Part Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A |
Compatible Manufacturer Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A |
For Use with Mfr. Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A |
For Use With Mfr. Model Number | 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A |
Description
Impeller, Compatible with Manufacturer Model Number 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, Compatible with Grainger Part Number 4UA64A, 4UA65A, 4UA66A, 4UA67A, 4UA68A, 4UA69A, 4UA70A, 4UA71A, 4UA72A, 4UA73A, 4UA74A, 4UA75A, 4UA76A, 4UA77A, 4YU36A, 4YU37A, Impeller Design Semi-Open, Impeller Diameter 1/2 in, Compatible with Pump Type Straight Centrifugal Pumps, Compatible with Brand Dayton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSIFIED Pump Duplexor (ARA-120-ABA)
- LITTLE GIANT PUMP Sewage Pump, 60 Hz, single-phase, 1 hp (514630)
- ARO Flange Kit, Pump Ports 1-1/2 in. (67341-E15N)
- ARO Double Diaphragm Pump, Polypropylene, Air Operated, PTFE, 53 GPM (PD10P-FPS-PTT)
- DAYTON Diaphragm 25t (771110)
- DAYTON Motor (PPLTAF21SAG)
- DAYTON Key SS 316, 3/16 Sq x 1-1/2 In. (PP60131G)
- DAYTON Pressure Switch Kit (PP21000402G)
- DAYTON Venturi Kit (PP27183A40310G)
- DAYTON Ss Pump O-Ring (PP21101530001G)
- DAYTON Motor (PPLTAC21SAG)
- Dayton Pump Parts