Shop All Pump Parts
Dayton
Impeller Kit, Non-Corrosive, 6KHN8
Mfr # 6KHP2
Zoro # G5290573
original price:
$90.07
13% off
new price: $77.59
/ea
Free Shipping & Returns
$77.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Corrosive
- For Use With 6KHN8
- Includes Gasket, Impeller, Shaft
- Shaft Type Stainless Steel
- Shaft Dia. (In.) 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6KHP2
- Zoro # G5290573
- UPC # 190735366943
- Country of Origin United States
- Category Pump Parts
Dimensions
Shaft Dia. (In.) | 1/2 in |
Details
Item | Impeller Kit |
Type | Non-Corrosive |
For Use With | 6KHN8 |
Includes | Gasket, Impeller, Shaft |
Shaft Type | Stainless Steel |
Compatible with Brand | Dayton |
Description
Impeller Kit, Compatible with Brand Dayton, Compatible with Grainger Part Number 6KHN8, Includes Gasket, Impeller, Shaft
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Double Diaphragm Pump, Aluminum, Air Operated, Santoprene, 52 GPM (PD10A-AAP-AAA)
- DWYER INSTRUMENTS Electronic Flowmeter, Insertion, NPT (IEF-SN-CND-LCD)
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 12 Stage (45MW72)
- DWYER INSTRUMENTS Flotect Flow Switch Brass Body (V6EPB-B-S-2-B)
- DAYTON SS Stud 410, 3/8-16 x 1-5/8In (PP60002)
- DAYTON Internal Retaining Ring, PK2 (PPO6ZN005G)
- DAYTON Output Shaft Assembly (P147-750-7045)
- DAYTON C Spool Valve Assembly (802835)
- DAYTON Shaft (PPTPXX811G)
- DAYTON Shaft (PP820010G)
- STENNER Quickpro Pump Head Service Kit 1/4In (QP25T5K)
- Dayton Pump Parts