Shop All Pump Parts
Dayton
Impeller and Cutter Repair Kit
Mfr # PPHP51000223G
Zoro # G8385027
product price: $74.99
/ea
$74.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Impeller and Cutter Repair Kit
- For Use With 11A342
- Includes (2) Washers, (4) Screws, Cutter, Cutter Stand, Impeller, Nut, Shreadding Ring
- Fits Brand DAYTON
- Shop By Closeouts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # PPHP51000223G
- Zoro # G8385027
- UPC # 190735168356
- Country of Origin Taiwan, Province of China
- Category Pump Parts
Details
Item | Pump Repair Kit |
Type | Impeller and Cutter Repair Kit |
For Use With | 11A342 |
Includes | (2) Washers, (4) Screws, Cutter, Cutter Stand, Impeller, Nut, Shreadding Ring |
Fits Brand | DAYTON |
Shop By | Closeouts |
Description
Pump Repair Kit, Fits Brand Dayton, Includes (2) Washers, (4) Screws, Cutter, Cutter Stand, Impeller, Nut, Shreadding Ring
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Seal Assembly, NBR (5DXY7)
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Relief Valve (PA 101)
- DAYTON Cover O-Ring (PP21102060001G)
- GOULDS WATER TECHNOLOGY Centrifugal Pump, 7-1/2 HP, 165 ft. Head (5BF1KBH0)
- DAYTON Oil Pumping Piston Kit (PPKITOP07G)
- DAYTON Lock Washer, Zp, 1/2 (PP60253BG)
- DAYTON Bracket, Wall Mount (4AYD7)
- DAYTON Mechanical Seal Assembly (PP820006G)
- DAYTON Top Mount Valve, 2 In. (PP88280306G)
- DAYTON Ball 15t (771524)
- STENNER Injection Check Valve 1/4in (UCDBINJ)
- Dayton Pump Parts