Shop All Aquastat Relays
Dayton
Immersion Controller, 240 F Max. Control
Mfr # 810M11
Zoro # G411222661
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Auto/Manual Switch Included Yes
- Overall Height 4 5/8 in
- Burner Circuit Voltage Type Line Voltage
- Product Type Immersion Controller
- Probe Length 4 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 810M11
- Zoro # G411222661
- UPC # 744365431924
- Country of Origin China
- Category Aquastat Relays
Dimensions
Overall Height | 4 5/8 in |
Probe Length | 4 1/4 in |
Overall Width | 2 1/4 in |
Spud Size | 4.3 in |
Overall Depth | 6 1/8 in |
Details
Item | Immersion Controller |
Auto/Manual Switch Included | Yes |
Burner Circuit Voltage Type | Line Voltage |
Product Type | Immersion Controller |
Contact Form | SPDT |
Number of Switches | 1 |
Minimum Control Temperature | 100 Degrees F |
Maximum Differential Pressure Setting | 5 in wc |
Mounting Orientation | Any Position |
Maximum Control Temperature | 240 Degrees F |
Multizone Control Compatible | No |
Differential Temperature | 6 Degrees F Fixed |
Sensor Location | Unit Mounted |
Switch Action | Breaks, Makes |
Application | Circulator, High Limit, Low Limit |
Description
Immersion Controller, Application Circulator, High Limit, Low Limit, Maximum Control Temperature 240 Degrees F, Minimum Control Temperature 100 Degrees F, Differential Temperature 6 Degrees F Fixed, Mounting Orientation Any Position, Number of Switches 1, Switch Action Breaks, Makes, Burner Circuit Voltage Type Line Voltage, Capillary Tube Length Not Applicable, Spud Size 4.3 in, Contact Form SPDT, Multizone Control Compatible No, Product Type Immersion Controller, Sensor Location Unit Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 6"x50ft. (2002-0600-1750)
- BROWNING MFG. BROWNING V BELT, , 1/2 X 22 IN (4L220)
- STREAMLINE Refrigerant Line Set, Copper Roll, L 50 Ft (61220501)
- COPELAND Fan Motor Kit (950-0266-04)
- DAYTON Immersion Controller, 200 F Max. Control (810M10)
- HONEYWELL HOME Aquastat Controller, High Limit Manual (L4006E1091)
- HONEYWELL L4006A2007 Aquastat(100-240F (L4006A2007)
- HONEYWELL L4008A1130 Remote Bulb (L4008A1130)
- HONEYWELL Vczae1100 2 Way 1/2 Inv. Flare, (VCZAE1100)
- IEC AQUASTAT 34 37TC3343681 96 LEADS (E060-70011412)
- HONEYWELL 50053952-005 Replacement Filter (50053952-0)
- Dayton Aquastat Relays