Shop All Aquastat Relays
Dayton
Immersion Controller, 200 F Max. Control
Mfr # 810M10
Zoro # G811222704
product price: $33.79
/ea
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Control Temperature 200 Degrees F
- Overall Depth 2 1/4 in
- Maximum Differential Pressure Setting 5 in wc
- Mounting Orientation Any Position
- Minimum Control Temperature 65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 810M10
- Zoro # G811222704
- UPC # 744365431917
- Country of Origin China
- Category Aquastat Relays
Dimensions
Overall Depth | 2 1/4 in |
Overall Height | 4 5/8 in |
Probe Length | 2 5/8 in |
Overall Width | 2 1/4 in |
Details
Item | Immersion Controller |
Maximum Control Temperature | 200 Degrees F |
Maximum Differential Pressure Setting | 5 in wc |
Mounting Orientation | Any Position |
Minimum Control Temperature | 65 Degrees F |
Burner Circuit Voltage Type | Line Voltage |
Number of Switches | 1 |
Multizone Control Compatible | No |
Switch Action | Breaks, Makes |
Auto/Manual Switch Included | Yes |
Differential Temperature | 6 Degrees F Fixed |
Contact Form | SPDT |
Application | Circulator, High Limit, Low Limit |
Product Type | Immersion Controller |
Sensor Location | Unit Mounted |
Description
Immersion Controller, Application Circulator, High Limit, Low Limit, Maximum Control Temperature 200 Degrees F, Minimum Control Temperature 65 Degrees F, Differential Temperature 6 Degrees F Fixed, Mounting Orientation Any Position, Number of Switches 1, Switch Action Breaks, Makes, Burner Circuit Voltage Type Line Voltage, Capillary Tube Length Not Applicable, Spud Size Not Applicable, Contact Form SPDT, Multizone Control Compatible No, Product Type Immersion Controller
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 22in High Velocity Fan, Wall and Column Mount, 115V (293148)
- KOCH FILTER Syn Media Filter, SH, MERV15, 24"x24"x6" (112-660-003)
- DAYTON Supply Fan w/Drive Package, Medium Duty, 208-230/460V AC, 54 in Blade Dia, 3 HP (7AC69)
- MOVINCOOL Celling Tile Kit, 24" L, 24" W, 12" dia. (484490-1030)
- HONEYWELL HOME Well Immersion Control (L6006A1145)
- HONEYWELL 393044 Wiring Harness For Y8610U (393044)
- HONEYWELL L4008E1156 Remote Bulb High (L4008E1156)
- HONEYWELL HOME Aquastat Controller, Adjustable (L6006A1244)
- HONEYWELL HOME Triple Aquastat, Burner Control, 130F-240F (L8124L1011)
- WHITE-RODGERS Hot Water Control (11 27 002S1)
- HONEYWELL HOME Relay, Aquastat (L8148J1009)
- Dayton Aquastat Relays