Shop All Push Button Switches
Dayton
Illuminated Push Button Operator, 30 mm, Clear
Mfr # 30G379
Zoro # G4985102
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Type of Operator Extended Guarded Button
- Lamp Type LED
- Color Clear
- NEMA Rating 13, 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G379
- Zoro # G4985102
- UPC # 190735246788
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Extended Push Button |
Basic Material | Metal |
Type of Operator | Extended Guarded Button |
Lamp Type | LED |
Color | Clear |
NEMA Rating | 13, 4 |
Bezel | Chrome |
Standards | CE, CSA, UL Listed |
Action | Momentary |
Head Material | Metal |
Bezel Material | Chrome |
Lamp Module Voltage | 120V AC |
Lamp Module Type | Transformer |
Shop By | Closeouts |
Push Button Style | Extended |
Head Color | Clear |
Operator Illumination | Illuminated |
NEMA Enclosure Rating | 13, 4 |
Product Type | Push Button Operators |
Operator Material | Metal |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Chrome, Color Clear, NEMA Rating 13, 4, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® Metal Detectable Zip Ties - 11" Long - 50 Lbs Tensile Strength - 100 pc Pack - Blue (CTMD1100-50-BLUE)
- SIEMENS Manual Motor Starter, Knob, 9 to 12.5A, 3P (3RV20111KA10)
- LEVITON Electrical Receptacles 6-20R Single Ind Grd Iv (5461-I)
- ZORO SELECT Wall Switch, Brown, 20A, 1-Pole Switch (CSB120B)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G230)
- DAYTON Push Button operator, 30 mm, Red (30G367)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G255)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G431)
- SCHNEIDER ELECTRIC Flush Mounting Kit, 22 mm, Black (ZB5AZ021)
- Dayton Push Buttons & Indicators