Shop All Push Button Switches
Dayton
Illuminated Push Button Operator, 30 mm, Clear
Mfr # 30G378
Zoro # G4983011
original price:
$56.99
51% off
$27.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Type of Operator No Guard
- Color Clear
- Lamp Type LED
- NEMA Rating 13, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G378
- Zoro # G4983011
- UPC # 190735246771
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Item | Push Button |
Basic Material | Plastic |
Type of Operator | No Guard |
Color | Clear |
Lamp Type | LED |
NEMA Rating | 13, 4, 4X |
Bezel | Plastic |
Standards | CE, CSA, UL Listed |
Head Material | Plastic |
Action | Momentary |
Bezel Material | Plastic |
Lamp Module Type | Transformer |
Lamp Module Voltage | 120V AC |
Shop By | Closeouts |
Head Color | Clear |
Operator Material | Plastic |
NEMA Enclosure Rating | 13, 4, 4X |
Product Type | Push Button Operators |
Operator Illumination | Illuminated |
Description
Push Button, 30 mm, Momentary, Type of Operator No Guard, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Clear, NEMA Rating 13, 4, 4X, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Fuse, RK1 Class, LLSRK Series, Time Delay, 60A, 600VAC, Nonindicating (LSRK060)
- SQUARE D NEMA Control Relay, 12NO, 120VAC, 10A (8501XO1200V02)
- DAYTON Raised Indicator Light, 22mm, 240V, Blue (22NZ12)
- KABLE KONTROL Kable Kontrol® Heavy Duty Stainless Steel Metal Zip Ties - 8" Long - 350 Lbs Tensile Strength - 100 pcs / Pack (SSCT-250-8)
- DAYTON Push Button operator, 22 mm, Red (30G118)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G233)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G242)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G207)
- AUTOMATION SYSTEMS INTERCONNECT Blue Waterproof Push Button Switch, 22mm Momentary Push Button, Flush, NEMA 4X (PPRN4GL)
- Dayton Push Buttons & Indicators