Shop All Push Button Switches
Dayton
Illuminated Push Button Operator, 30 mm, Clear
Mfr # 30G377
Zoro # G4985093
original price:
$70.04
56% off
new price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 30 mm
- Head Material Plastic
- NEMA Rating 13, 4, 4X
- Type of Operator Full Guarded Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G377
- Zoro # G4985093
- UPC # 190735246764
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Details
Action | Momentary |
Head Material | Plastic |
NEMA Rating | 13, 4, 4X |
Type of Operator | Full Guarded Button |
Lamp Type | LED |
Color | Clear |
Bezel | Plastic |
Item | Push Button |
Bezel Material | Plastic |
Lamp Module Voltage | 120V AC |
Standards | CE, CSA, UL Listed |
Basic Material | Plastic |
Lamp Module Type | Transformer |
Shop By | Closeouts |
Operator Material | Plastic |
Product Type | Push Button Operators |
Head Color | Clear |
Operator Illumination | Illuminated |
NEMA Enclosure Rating | 13, 4, 4X |
Description
Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Clear, NEMA Rating 13, 4, 4X, Legend Not Applicable, Standards CE, CSA, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 3/4" NPT, .562-.625 (RSR-2310)
- EATON BUSSMANN Glass Fuse, GLR Series, Fast-Acting, 6A, 300V AC, 10kA at 300V AC (GLR-6)
- MERSEN Semiconductor Fuse, A25X Series, 30A, 250V AC (A25X30-1)
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 24-28VAC/VDC, Grn, LED (9001KM35LG)
- DAYTON Push Button operator, 22 mm, Black (30G096)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G228)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G258)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G230)
- SCHNEIDER ELECTRIC Pushbutton Head, 30 mm, Red, White (ZB4FA434)
- Dayton Push Button Switches