Shop All Push Button Switches
Dayton
Illuminated Push Button Operator, 30 mm, Clear
Mfr # 30G373
Zoro # G5033314
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Type of Operator Full Guarded Button
- Lamp Voltage 24V AC/DC
- Color Clear
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G373
- Zoro # G5033314
- UPC # 190735246726
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Panel Cutout Diameter | 30 mm |
Overall Height | 2.93 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Full Guarded Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Clear, NEMA Rating 13, 4, 4X, IP Rating IP65, Legend Not Applicable, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 12-10 AWG Nylon Ring Double Crimp Terminal 1/2" Stud PK100 (163408-100)
- EATON BUSSMANN Fuse Panel, 30A Amp Range, Not Class Rated UL Class, 10 Poles, Quick Connect, Automotive Fuse Type (15600-10-20)
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (9001SKR9RH13)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G253)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NC, Green (30G459)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G252)
- DAYTON Push Button operator, 22 mm, Red (30G120)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (30G431)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G256)
- SCHNEIDER ELECTRIC Push-Button, 22 mm, Green, Red (XB5AL734155)
- Dayton Push Button Switches