Shop All Push Button Switches
Dayton
Illuminated Push Button Operator, 30 mm, Clear
Mfr # 30G372
Zoro # G4985066
original price:
$56.79
50% off
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Metal
- Type of Operator Extended Guarded Button
- Lamp Voltage 24V AC/DC
- Color Clear
- Lamp Type LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dayton
- MFR # 30G372
- Zoro # G4985066
- UPC # 190735246719
- Country of Origin China
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Overall Depth | 1.97 in |
Manufacturer Warranty Length | 1 yr |
Overall Width | 1.73 in |
Overall Height | 3.07 in |
Description
Extended Push Button, 30 mm, Momentary, Type of Operator Extended Guarded Button, Basic Material Metal, Head Material Metal, Bezel Material Chrome, Color Clear, NEMA Rating 13, 4, IP Rating IP65, Legend Not Applicable, Standards CE, cULus
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Mechanical position Indicators, DD51-AN-001.0-D-C2 (DD51)
- ABB OT30F3, 3P 30A UL98 NF SW (OT30F3)
- NVENT CADDY EZ-Riser Wide Mouth Beam Clamp, 3/8 IN Rod Size (3100037PL)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, PNP, NO (XS118BLPAM12)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Green (30G205)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Universal (30G447)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G255)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G227)
- SCHNEIDER ELECTRIC Emergency Switching off Push Button, 22 mm, 1 NC, Red (XB4AB2)
- Dayton Push Button Switches