Shop All Push Button Switches
Dayton
Illuminated Push Button Operator, 22 mm, Red
Mfr # 30G140
Zoro # G4985732
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Plastic
- Lamp Voltage Dependent on Module Used
- Type of Operator Booted Button
- Color Red
- Lamp Type Module Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G140
- Zoro # G4985732
- UPC # 190735244425
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Details
Item | Extended Push Button |
Basic Material | Plastic |
Lamp Voltage | Dependent on Module Used |
Type of Operator | Booted Button |
Color | Red |
Lamp Type | Module Not Included |
NEMA Rating | 1, 12, 13, 2, 3,4, 4x |
Bezel | Plastic |
Standards | CE, CSA, IEC, UL Listed |
Action | Momentary |
Head Material | Plastic |
Bezel Material | Plastic |
Lamp Module Voltage | Module Not Included |
NEMA Enclosure Rating | 1, 12, 13, 2, 3, 4, 4X |
Operator Illumination | Illuminated |
Operator Material | Plastic |
Push Button Style | Extended |
Description
Extended Push Button, 22 mm, Momentary, Type of Operator Booted Button, Basic Material Plastic, Head Material Plastic, Bezel Material Plastic, Color Red, NEMA Rating 1, 12, 13, 2, 3,4, 4x, Legend Not Applicable, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX ENCLOSURES Polycarbonate Enclosure, 6.49 in H, 2.16 in D, NEMA 4X (BEN-50P)
- SCHNEIDER ELECTRIC Legend Plate, Emergency Stop, White/Red (9001KN205)
- HUBBELL Ground Fault Products, Commercial Standard GFCI Receptacles, GFRST15U (SNAPGFTW83R)
- BLACK BOX Gigatrue Cat6 Channel 550-Mhz Patch Cabl (EVNSL649-0002)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- DAYTON Push Button operator, 22 mm, Red (30G117)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (32UK35)
- DAYTON Illuminated Push Button, 22 mm, 1NO/1NC, Yellow (30G203)
- SCHNEIDER ELECTRIC Head for Push Button, 30 mm, Yellow (ZB4FW383)
- Dayton Push Button Switches