Shop All Push Button Switches
Dayton
Illuminated Push Button, 22 mm, 1NO/1NC, Yellow
Mfr # 30G207
Zoro # G4986021
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 22 mm
- Head Material Metal
- Lamp Voltage 125V AC/DC
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G207
- Zoro # G4986021
- UPC # 190735245088
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome, Color Yellow, Contact Rating 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIMS POWER MPPT Solar, Charge Controller, 80A (SCC80AMPPT)
- HUBBELL Weatherproof Cover, 2-Gang, 2 Gang, Polycarbonate, In-Use (MM2410C)
- REIKU Gripping Clamp, 1.410in, Black, Polyamide 6 (PASSB-36S)
- TELEMECANIQUE SENSORS Limit Switch Head, Wbbl Stick, Top, 3.95 In (9007J)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G444)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G246)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NC, Red (30G230)
- DAYTON Push Button operator, 22 mm, Red (30G119)
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G251)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- EATON Illuminated Push Button Operator, 30 mm, Green (HT8GBGF7)
- Dayton Push Button Switches