Shop All Push Button Switches
Dayton
Illuminated Push Button, 22 mm, 1NO/1NC, Green
Mfr # 30G201
Zoro # G4986545
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Rating 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC
- Size 22 mm
- Action Momentary
- NEMA Rating 1, 12, 13, 2, 3, 4, 4X
- Lamp Voltage 24V AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G201
- Zoro # G4986545
- UPC # 190735245026
- Country of Origin India
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Illuminated Push Button, 22 mm, Momentary Action, Round Guarded Button Type of Operator, Head Material Metal, Contact Form 1NO/1NC, Bezel Chrome, Color Green, Contact Rating 1.2 A @ 600V AC, 3 A @ 240V AC, 6 A @ 120V AC, NEMA Contact Rating Designation A600/Q600, Number of Operators 1, NEMA Rating 1, 12, 13, 2, 3, 4, 4X, IP Rating IP65, Standards CE, CSA, IEC, UL Listed, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICSON BOILER LITE 500 WATT HANDHELD STR w/MAG (BL500M)
- GE Miniature Circuit Breaker, THQB Series 30A, 2 Pole, 120/240V AC (THQB2130HID)
- LEVITON ADAPTER 2POLE 3WIRE 15A (00694-0GR)
- SQUARE D Miniature Circuit Breaker, QO Series 25A, 2 Pole, 120/240V AC (QO225)
- DAYTON Push Button operator, 30 mm, Black (30G354)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Black (30G224)
- DAYTON Non-Illuminated Push Button, 22 mm, 1NO, Green (30G240)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G249)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- DAYTON Emergency Stop Push Button, 22 mm, 1NC, Red (30G257)
- EATON Push Button operator, 30 mm, Green (HT8ABG)
- Dayton Push Buttons & Indicators