Shop All Selector Switches
Dayton
Illum Selector Switch, 3 Pos, 22mm, Yellow
Mfr # 30G294
Zoro # G4987622
product price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22 mm
- Basic Material Metal
- Type of Operator Lever
- Action Maintained/Maintained/Maintained
- Cam No Cam Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 30G294
- Zoro # G4987622
- UPC # 190735245958
- Country of Origin India
- Category Selector Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Description
Short-Handled Selector Switch, 22 mm, 3 Position, Maintained/Maintained/Maintained Action, Lever Type of Operator, Operator Color Yellow, Operator Head Material Polycarbonate, Bezel Material Die Cast Aluminum, Bezel Color Chrome, NEMA Rating 1, 2, 3, 4, 4X, IP Rating Not Rated, Cam No Cam Included, Standards CE, CSA, IEC, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 38 A, Reversing: No (3RT20281AP60)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Blank/Flat (5173-5)
- SIEMENS Overload Relay, 1.80 to 2.50A, 3P, Class 10 (3RU21261CB0)
- PANDUIT Cable Tie, Min, 5.6", Wr Bl, PK1000 (PLT1.5M-M0)
- DAYTON Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (30G282)
- DAYTON Non-Illum Selector Switch, Silver, 3P, 2mm (30G262)
- DAYTON Non-Illum Selectr Swtch, 22mm, 3 Pos, Lever (30G273)
- DAYTON Non-Illum Selector Switch, Cam E, 30mm (32UK01)
- DAYTON Non-Illum Selector Switch, 2NO, 22mm, Silvr (30G274)
- DAYTON Illum Selector Switch, 3 Pos, 22mm, Green (30G292)
- EATON Switch Knob, Extended Lever, Yellow, 30mm (10250TLY)
- Dayton Selector Switches