Shop All IEC Timer Modules
Dayton
IEC Timer, On Delay, 30Sec, 1NO/1NC
Mfr # 6EAT8
Zoro # G3449485
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delay Type On Delay
- Range of Time Delay 0.10 sec to 30.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAT8
- Zoro # G3449485
- UPC # 190735361238
- Country of Origin India
- Category IEC Timer Modules
Details
Item | IEC Timer Module |
Delay Type | On Delay |
Range of Time Delay | 0.10 sec to 30.00 sec |
Number of Contacts | 2 |
Contacts Normally Closed | 1 |
Contacts Normally Open | 1 |
Mounting | Front |
Max. Contact Blocks (No.) | 1 |
Time Delay - Maximum | 30 sec |
Number of Normally Closed Contacts | 1 |
Time Delay - Minimum | 0.1 sec |
Number of Normally Open Contacts | 1 |
Starter Mounting Location | Front |
Description
IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type On Delay, Number of Normally Open Contacts 1, Number of Contacts 2, Starter Mounting Location Front, Time Delay - Minimum 0.1 sec, Time Delay - Maximum 30 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN TOOLS Slitter Cable 0.18-1.40 Inch Clamshell (PA1822)
- MERSEN UL Class Fuse, K5 Class, OT Series, Fast-Acting, 50A, 250V AC (OT50)
- EATON Illuminated Push Button, 30 mm, 1NO/1NC, Green (HT8FBGABF7)
- HONEYWELL Limit Switch, Cat Whisker, Wobble Stick, 1NC/1NO, 10A @ 600V AC, Actuator Location: Top (GLAA01K8C)
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- HONEYWELL Rpls740B1008 120V 3 Wire Econo (RPLS740B10)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 30sec (LADT2)
- Dayton Contactors & Contacts