Shop All IEC Timer Modules
Dayton
IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC
Mfr # 6EAT9
Zoro # G2922622
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delay Type On Delay
- Range of Time Delay 10.00 sec to 180.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAT9
- Zoro # G2922622
- UPC # 190735361245
- Country of Origin India
- Category IEC Timer Modules
Details
Item | IEC Timer Module |
Delay Type | On Delay |
Range of Time Delay | 10.00 sec to 180.00 sec |
Number of Contacts | 2 |
Contacts Normally Closed | 1 |
Contacts Normally Open | 1 |
Mounting | Front |
Max. Contact Blocks (No.) | 1 |
Starter Mounting Location | Front |
Number of Normally Open Contacts | 1 |
Time Delay - Maximum | 180 sec |
Number of Normally Closed Contacts | 1 |
Time Delay - Minimum | 10 sec |
Description
IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type On Delay, Number of Normally Open Contacts 1, Number of Contacts 2, Starter Mounting Location Front, Time Delay - Minimum 10 sec, Time Delay - Maximum 180 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Automotive Fuse, FMX Series, 40A, 12V DC, Non-Indicating (FMX-40)
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 6 in D, NEMA 12, 3R, 4, Hinged (N412121206C)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T931)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- DAYTON IEC Timer, On Delay, 30Sec, 1NO/1NC (6EAT8)
- POWERZONE Timer Countdown 2 Outlet Black (ORTNOCDT2)
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADR0)
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, .1 to 3sec (LADT0)
- Dayton IEC Timer Modules