Shop All IEC Timer Modules
Dayton
IEC Timer, Off Delay, .1-3Sec, 1NO/1NC
Mfr # 6EAU0
Zoro # G2741557
product price: $25.49
/ea
Not eligible for select promotions
$25.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Delay Type Off Delay
- Range of Time Delay 0.10 sec to 3.00 sec
- Number of Contacts 2
- Contacts Normally Closed 1
- Contacts Normally Open 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAU0
- Zoro # G2741557
- UPC # 190735361252
- Country of Origin India
- Category IEC Timer Modules
Details
Promotion Restriction | Not eligible for promotion |
Item | IEC Timer Module |
Delay Type | Off Delay |
Range of Time Delay | 0.10 sec to 3.00 sec |
Number of Contacts | 2 |
Contacts Normally Closed | 1 |
Contacts Normally Open | 1 |
Mounting | Front |
Max. Contact Blocks (No.) | 1 |
Starter Mounting Location | Front |
Time Delay - Maximum | 3 sec |
Time Delay - Minimum | 0.1 sec |
Number of Normally Open Contacts | 1 |
Number of Normally Closed Contacts | 1 |
Description
IEC Timer Module, Number of Normally Closed Contacts 1, Delay Type Off Delay, Number of Normally Open Contacts 1, Number of Contacts 2, Starter Mounting Location Front, Time Delay - Minimum 0.1 sec, Time Delay - Maximum 3 sec
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Al Lug, #6 Awg-300 Kcmil, 5/16" Stud (LAM2SA300-56-3)
- FLEX-STRUT Stud Nut, 1/2" x 7/8" (FS-1/2-1SN E/G)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- CARLING TECHNOLOGIES Circuit Breaker, B Series 40A, 1 Pole, 277V AC, Medium Curve (BA1-B0-34-640-521-E)
- DAYTON IEC Timer, On Delay, 30Sec, 1NO/1NC (6EAT8)
- DAYTON IEC Timer, Off Delay, .1-30Sec, 1NO/1NC (6EAU1)
- DAYTON IEC Timer, Off Delay, 10-180Sec, 1NO/1NC (6EAU2)
- DAYTON IEC Timer, On Delay, 10.0-180Sec, 1NO/1NC (6EAT9)
- EATON Timer Module, Off Delay, 24AC/DC, 5-100Sec (XTCEXTED100C11T)
- TOSHIBA Digital Output Module (DO935)
- ICM CONTROLS 175B 18-240 Vac Bypass (ICM175B)
- Dayton Contactors & Contacts