Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 4 Poles, 240 V AC, 9 A, Reversing: No
Mfr # 6EAY1
Zoro # G2834666
original price:
$38.25
72% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Action Non-Reversing
- Full Load Amps-Resistive 20 A
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAY1
- Zoro # G2834666
- UPC # 190735361665
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 3.18 in |
Overall Height | 1.77 in |
Overall Width | 1.77 in |
Overall Depth | 3.18 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 4, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Non-Reversing, Overall Height 1.77 in, Overall Width 1.77 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 4, Contactor Style IEC, Horsepower @ Single Phase - 240V AC 1 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Manual Motor Starter, 56 to 80A, 600V (2510FS1)
- YELLOW JACKET Cable Protector, 4 Channel, 3 ft L, 18" W (YJ4-125-Y/B)
- BURNDY One Hole Lug Compression Connector, 2 AWG (YA2CL6BOX)
- REMKE Cord Grip, ISO, M40, 1.00-1.125, Mesh (RSM-40418-E)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 9 A, Reversing: No (6EAX9)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 9 A, Reversing: No (6ECE4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (6EAV3)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (6ECE5)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 40 A, Reversing: No (6EAP8)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (6EAW6)
- EATON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (XTCF080D00A)
- Dayton Motor Controls