Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 4 Poles, 240 V AC, 25 A, Reversing: No
Mfr # 6EAY7
Zoro # G3078607
original price:
$68.99
9% off
new price: $62.15
/ea
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Non-Reversing
- Full Load Amps-Resistive 40 A
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAY7
- Zoro # G3078607
- UPC # 190735361726
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 2.2 in |
Width | 2.2 in |
Depth | 3.75 in |
Overall Height | 2.2 in |
Overall Depth | 3.75 in |
Overall Width | 2.2 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 4, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Non-Reversing, Overall Height 2.2 in, Overall Width 2.2 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 4, Contactor Style IEC, Horsepower @ Single Phase - 240V AC 3 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 1.44 to 2.02A (B2.40)
- PALADIN Combo Punch Down Blade, 110/66, Reversible (4571)
- SIEMENS Fusible Safety Switch, Heavy Duty, 600V AC, 3PST, 100 A, NEMA 3R (HF363NR)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 40A, 1 Pole, 120/240V AC (BR140)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A, Reversing: No (6ECE6)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (6EAZ2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- SCHNEIDER Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No (DPE18G7)
- Dayton Contactors & Contacts