Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No
Mfr # 6EAY3
Zoro # G2618314
product price: $39.55
/ea
$39.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Full Load Amps-Resistive 25 A
- Action Non-Reversing
- Number of Poles 4
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAY3
- Zoro # G2618314
- UPC # 190735361689
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 3.18 in |
Overall Height | 1.77 in |
Overall Width | 1.77 in |
Overall Depth | 3.18 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form Auxiliary Contacts Not Included, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 4, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 1.77 in, Overall Width 1.77 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 4, Contactor Style IEC, Horsepower @ Single Phase - 240V AC 2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Two Hole Conduit Strap, PVC, 1.9 In. L (5133736)
- HUBBELL 20A Twist-Lock Connector 2P 3W 480VAC L8-20R BK/WT (HBL2343)
- BURNDY Two Hole Lug Compress Conct, 250 kcmil (YA29A3)
- MELTRIC 33-94073-843 RECEPTACLE PADLOCK PAWL (33-94073-843)
- DAYTON IEC Magnetic Contactor, 4 Poles, 240 V AC, 12 A, Reversing: No (6EAY4)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 12 A, Reversing: No (6ECE5)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 12 A, Reversing: No (6EAY2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 50 A, Reversing: No (6EAR2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: No (6EAV1)
- Dayton IEC Magnetic Contactors