Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes
Mfr # 6EAW6
Zoro # G5481585
product price: $59.25
/ea
$59.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 20 A
- Action Reversing
- Number of Poles 3
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAW6
- Zoro # G5481585
- UPC # 190735361511
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 4.13 in |
Width | 4.133 in |
Depth | 3.18 in |
Overall Height | 4.13 in |
Overall Depth | 3.18 in |
Overall Width | 4.13 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Reversing, Overall Height 4.13 in, Overall Width 4.13 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUB32AA)
- HUBBELL 3 Wire Industrial Straight Blade Plug 125/250VAC 20A (HBL9977C)
- GROTE 12-10 AWG Heat Shrink Ring Terminal 1/4" Stud PK, Connection Material: Tin-Plated Copper (83-1944)
- KILLARK Conduit Outlet Body, Iron, LL, 1/2 In. (LL17)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (6ECE0)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: No (6EAV0)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (6EAV2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: Yes (6EAX2)
- ABB AF09Z-30-10-23, AF09Z 3P CONTR, 1NO, 100-250VAC/ (AF09Z-30-10-23)
- Dayton IEC Magnetic Contactors