Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: Yes
Mfr # 6EAX5
Zoro # G5481576
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Full Load Amps-Resistive 40 A
- Action Reversing
- Number of Poles 3
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAX5
- Zoro # G5481576
- UPC # 190735361603
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 3.75 in |
Overall Depth | 3.75 in |
Overall Width | 5 in |
Overall Height | 5 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 240V AC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Reversing, Overall Height 5 in, Overall Width 5 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 7 1/2 hp, Horsepower @ Three Phase - 480V AC 15 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK Gampak 52100 0.5 in. Conduit Hanger - pack of 50 (3183001)
- PANDUIT Ferrule, 16 AWG, PP, 13/32in., PK500 (FSD78-8-DSL0)
- SIEMENS Push Button Operator, Green, Metal Bezel (3SU1050-0BB40-0AA0)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 5/8" Inside Diameter - 10' Long - Red (HS358-S10-RED)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 25 A, Reversing: Yes (6EAX3)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 25 A, Reversing: Yes (6EAX4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 18 A, Reversing: No (6EAV5)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (6EAZ2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 25 A, Reversing: No (6EAW0)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 12 A, Reversing: No (6EAY3)
- EATON IEC Magnetic Contactor, 3 Poles, 480 V AC, 25 A, Reversing: No (XTCE025C10C)
- Dayton IEC Magnetic Contactors