Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 24 V DC, 25 A, Reversing: Yes
Mfr # 6ECE3
Zoro # G2682452
original price:
$149.36
11% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 25 A
- Action Reversing
- Number of Poles 3
- Reversing Yes
- HP @ 1 Phase - 230V 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6ECE3
- Zoro # G2682452
- UPC # 190735362129
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 5 in |
Width | 5 in |
Depth | 5.35 in |
Overall Depth | 5.35 in |
Overall Height | 5 in |
Overall Width | 5 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 25 A, Full Load Current - Resistive 40 A, Reversing Capability Reversing, Overall Height 5 in, Overall Width 5 in, Terminal Connection Type Screw Terminals, Mounting Style DIN Rail, Panel, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 7 1/2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Agl Strt Blade Plug, Blk, 30 A, Stnd, 6-30P (9630-P)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- L.H. DOTTIE L.H. Dottie 1/2'' 90 Degree Die Cast Liquid Tight Connector, 10PK (LT9050)
- RACO Connector, Flex Conduit, Tite Bite, 3/4 In (3303)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V AC, 25 A, Reversing: No (6EAY5)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 50 A, Reversing: No (6EAZ2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (6EAR6)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (6EAX7)
- DAYTON IEC Magnetic Contactor, 4 Poles, 120 V AC, 25 A, Reversing: No (6EAY6)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 50 A, Reversing: No (6EAR1)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 40 A (LC1D40A6B7)
- Dayton Contactors & Contacts