Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes
Mfr # 6EAW4
Zoro # G3654953
product price: $59.95
/ea
$59.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 9 A
- Full Load Amps-Resistive 20 A
- Action Reversing
- Number of Poles 3
- Reversing Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAW4
- Zoro # G3654953
- UPC # 190735361498
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 4.13 in |
Width | 4.133 in |
Depth | 3.18 in |
Overall Width | 4.13 in |
Overall Depth | 3.18 in |
Overall Height | 4.13 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 24V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 20 A, Reversing Capability Reversing, Overall Height 4.13 in, Overall Width 4.13 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 2 hp, Horsepower @ Three Phase - 480V AC 5 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON SWITCH LIMIT 250 ENC 300 (R31420)
- JR PRODUCTS SPDT ON/OFF/ON SWITCH, POLAR WHITE (13435)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Red (ZBV0143)
- ANVIL Beam Clamp, C-Clamp, Rod Sz 3/8", Zinc (0500303003)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (6EAW6)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 9 A, Reversing: Yes (6EAW5)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (6ECE0)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 80 A, Reversing: No (6EAR7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V DC, 65 A, Reversing: No (6ECD7)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A, Reversing: No (6ECE6)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: Yes (XTCR095F11A)
- Dayton IEC Magnetic Contactors