Shop All IEC Magnetic Contactors
Dayton
IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No
Mfr # 6EAV3
Zoro # G3460554
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Load Amps-Inductive 12 A
- Action Non-Reversing
- Full Load Amps-Resistive 25 A
- Number of Poles 3
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 6EAV3
- Zoro # G3460554
- UPC # 190735361382
- Country of Origin India
- Category IEC Magnetic Contactors
Dimensions
Height | 1.77 in |
Width | 1.77 in |
Depth | 3.18 in |
Overall Depth | 3.18 in |
Overall Width | 1.77 in |
Overall Height | 1.77 in |
Description
IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 12 A, Full Load Current - Resistive 25 A, Reversing Capability Non-Reversing, Overall Height 1.77 in, Overall Width 1.77 in, Terminal Connection Type Screw Terminals, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 3 hp, Horsepower @ Three Phase - 480V AC 7 1/2 hp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Circuit Breaker, A Series 15A, 1 Pole, 240V AC (7210)
- SUPERSTRUT Clamp Mal Iron Beam 3/8 In (Z502-10)
- ANCOR Red 14 AWG Primary Wire - 100' (104810)
- APPLETON ELECTRIC Weatherproof Electrical Box, 18 cu in, FSC Box, 1 Gang, Malleable Iron (FSC-1-75L)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 12 A, Reversing: No (6EAV4)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 12 A, Reversing: No (6EAV2)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 95 A, Reversing: No (6EAX7)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 18 A, Reversing: No (6EAV7)
- DAYTON IEC Magnetic Contactor, 4 Poles, 24 V DC, 25 A, Reversing: No (6ECE6)
- DAYTON IEC Magnetic Contactor, 3 Poles, 120 V AC, 32 A, Reversing: No (6EAW2)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V DC, 40 A, Reversing: Yes (LC2D40ABBE)
- Dayton IEC Magnetic Contactors