Shop All Drum Mixers
Dayton
IBC Mixer, Bung, 1/2 HP, 316 SS
Mfr # 32V137
Zoro # G4973893
original price:
$1,375.75
5% off
new price: $1,295.99
/ea
Free Shipping & Returns
$1,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bung Entering
- Max. RPM 450 RPM
- For Use With 275 to 550 gal IBC Containers
- Shaft Length (In.) 40 in
- Electrical Connection - Drum Mixers Wire Leads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V137
- Zoro # G4973893
- UPC # 190735259665
- Country of Origin India
- Category Drum Mixers
Dimensions
Shaft Length (In.) | 40 in |
Shaft Dia. (In.) | 1 in |
Shaft Diameter | 1 in |
Shaft Length | 40 in |
Mixing Shaft Length | 40 in |
Description
IBC Mixer, Maximum Motor Horsepower 1/2 hp, Compatible Viscosity Level Medium, Drive Style Gear, For Container Capacity 550 gal, For Container Type IBC Totes, Maximum Viscosity Not Applicable, Minimum Mixing Speed 450 RPM, Mounting Location Top, Mounting Type Thread into Bung, Number of Blades 2, Phase Single, Propeller Type Folding, Shaft Length 40 in, Operating Voltage 115/230V AC, Rotation Right Hand, Pitch Type Machine Pitch, Pitch Angle Not Applicable, Maximum Mixing Speed 450 RPM
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAENDER Structural Pipe Fitting, Side Outlet Elbow, Aluminum, 1.25 in Pipe Size, 32510 lb Tensile Strength (9-7)
- AKRO-MILS Plastic Divider, Black, 15 5/16 in L, Not Applicable W, 7 3/16 in H, 6 PK (41228)
- ZORO SELECT Coat Rack Hanger, Closed Hook, PK12 (5DYC0)
- QUANTUM STORAGE SYSTEMS Stack & Nest Container, Blue, Polyethylene, 19 1/2 in L, 13 1/2 in W, 8 in H (SNT200BL)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- DAYTON Tank Mixer, Gear Drive, 1/3 HP, 316 SS (32V139)
- DAYTON IBC Mixer, 1/2 HP, 316 SS (32V125)
- DAYTON Tank Mixer, Gear Drive, 3/4 HP, 316 SS (32V141)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- BASCO Portable Drum Agitator, 2" Center Blade (921-55)
- Dayton Drum Mixers