Shop All Drum Mixers
Dayton
IBC Mixer, 1/2 HP, 316 SS
Mfr # 32V125
Zoro # G4973796
product price: $1,505.99
/ea
Free Shipping & Returns
$1,505.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Bung Entering
- Max. RPM 430 RPM
- Shaft Dia. (In.) 3/4 in
- Shaft Length (In.) 40 in
- Power Source - Drum Mixers Pneumatic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dayton
- MFR # 32V125
- Zoro # G4973796
- UPC # 190735259542
- Country of Origin China
- Category Drum Mixers
Dimensions
Shaft Dia. (In.) | 3/4 in |
Shaft Length (In.) | 40 in |
Air Inlet Size | 1/4 in |
Shaft Length | 40 in |
Shaft Diameter | 3/4 in |
Mixing Shaft Length | 40 in |
Description
IBC Mixer, Air Inlet Gender Female, Air Inlet Size 1/4 in, Air Inlet Type NPT, Compatible Viscosity Level Low, Maximum Motor Horsepower 1/2 hp, Mounting Location Top, Mounting Type Thread into Bung, Propeller Type Folding, Shaft Length 40 in, Maximum Mixing Speed 430 RPM, Mixer Style Bung Entering, Power Source Air-Powered, Shaft Diameter 3/4 in, Shaft Material 316 Stainless Steel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCULLY Eg-215 01422 Econ-O-Tank Gauge (EG-215)
- GLOBAL INDUSTRIAL 1-Tier 2 Door Wire Mesh Security Locker, 36inWx24inDx60inH, Gray, Unassembled (184085)
- DURHAM MFG Mobile Machine Table, 30" W, 28" Height, 1000 lb. (MTMA243028-1K23PO95)
- GEARWRENCH Universal Tool and Parts Tray (83117)
- DAYTON Tank Mixer, Direct Drive, 2 HP, 316 SS (32V128)
- DAYTON Drum Mixer, 1/2 HP, 316 SS (32V123)
- DAYTON Laboratory Mixer, 1/2 HP, 316 SS (32V129)
- DAYTON IBC Mixer, Bung, 3/4 HP, 316 SS (32V138)
- DAYTON Open Drum Mixer, 1/4 HP, 316 SS (32V133)
- DAYTON Drum Mixer, Closed Drum, 1/2 HP, 316 SS (32V136)
- DAYTON Tank Mixer, Direct Drive, 1 HP, 316 SS (32V127)
- Dayton Drum Mixers